R1610V - 16-14AWG Vinyl Ring #10 Stud

Nsi

  • $69.90 (Per 100)
  • $0.70 (Each)

  • $69.90 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R1610V
Manufacturer
Nsi
Manufacturer's Part Number
R16-10V
Description
16-14AWG Vinyl Ring #10 Stud
16-14 Awg Vinyl Insulated Ring #10 Stud - 100 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
662381067227 / 00662381067227
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.70 (Each)
Carton
$0.70 (Each)
Standard Packaging
$69.90 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
R1610V - Small Image
 
R1610V - Large Image
Tech Bulletins
 
 
R1610V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V
Material
Vinyl Insulation
Wire Size
16-14 AWG
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
16-14 Vinyl Ring #10 Stud, 100 Per Pack
extra long description
NSI R16-10V 16-14 Vinyl Ring #10 St
Features
16-14 AWG Vinyl Insulated Ring #10 Stud - 100 Per Pack
Description
16-14AWG VINYL RING #10 STUD
Special Features
Vinyl Insulated Ring Terminal 16-14 AWG - 100 Pack
Long Description
16-14 AWG Vinyl Insulated Ring #10 Stud - 100 Per Pack
Additional Information
Terminal Size
# 10
Number of Terminals
1
Manufacturer Information
Manufacturers Part Number
R16-10V
Brand
NSi
GTIN
00662381067227
UPC
662381067227
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.21
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
75 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat