R168V - 16-14 Vinyl Ring #8 Stud

Nsi

  • $60.26 (Per 100)
  • $0.60 (Each)

  • $60.26 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R168V
Manufacturer
Nsi
Manufacturer's Part Number
R16-8V
Description
16-14 Vinyl Ring #8 Stud
16-14 Awg Vinyl Insulated Ring #8 Stud - 100 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381067210 / 00662381067210
Weight per unit
0.228 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.60 (Each)
Carton
$0.60 (Each)
Standard Packaging
$60.26 (Per 100)
Resources
Images
 
 
R168V - Small Image
 
R168V - Large Image
Tech Bulletins
 
 
R168V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl Insulation
Wire Size
16-14 AWG
Voltage Rating
300 V
Material, Color, and Finish
Color
Blue
Descriptions
Description
16-14 VINYL RING #8 STUD
Product Type
16-14 Vinyl Ring #8 Stud, 100 Per Pack
extra long description
NSI R16-8V 16-14 Vinyl Ring #8 Stud
Features
16-14 AWG Vinyl Insulated Ring #8 Stud - 100 Per Pack
Special Features
Vinyl Insulated Ring Terminal 16-14 AWG - 100 Pack
Long Description
16-14 AWG Vinyl Insulated Ring #8 Stud - 100 Per Pack
Additional Information
Terminal Size
# 8
Number of Terminals
1
Manufacturer Information
Manufacturers Part Number
R16-8V
Brand
NSi
GTIN
00662381067210
UPC
662381067210
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.228
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus
environmental conditions
75 C
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat