R810 - #8 Bare Ring #10 Stud

Nsi

  • $28.14 (Per 25)
  • $1.13 (Each)

  • $28.14 (Per 25)

  • $112.55 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R810
Manufacturer
Nsi
Manufacturer's Part Number
R8-10
Description
#8 Bare Ring #10 Stud
8 Awg Bare Ring #10 Stud, 25/Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381065100 / 00662381065100
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$1.13 (Each)
Carton
$1.13 (Each)
Standard Packaging
$28.14 (Per 25)
Resources
Images
 
 
R810 - Small Image
 
R810 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Wire Size
8 AWG
Material
TIN PLATED COPPER
Material, Color, and Finish
Color
Silver
Descriptions
Description
#8 BARE RING #10 STUD
Long Description
8 AWG Bare Ring #10 Stud, 25/Pack
Special Features
Non-Insulated Ring Terminal 8 AWG - 50 Pack
Product Type
#8 Bare Ring #10 Stud
extra long description
NSI R8-10 #8 Bare Ring #10 Stud
Features
8 AWG Bare Ring #10 Stud, 25/Pack
Additional Information
Terminal Size
# 10
Number of Terminals
1
Manufacturer Information
Manufacturers Part Number
R8-10
Brand
NSi
GTIN
00662381065100
UPC
662381065100
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Ring Terminal
Availability
minimum qty
25
Packaging
Weight per each
0.17
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat