R814 - #8 Bare Ring 1/4" Stud

Nsi

  • $28.14 (Per 25)
  • $1.13 (Each)

  • $28.14 (Per 25)

  • $112.55 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R814
Manufacturer
Nsi
Manufacturer's Part Number
R8-14
Description
#8 Bare Ring 1/4" Stud
8 Awg Bare Ring 1/4" Stud - 25 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
662381072214 / 6623810722142 / 00662381072214
Weight per unit
0.164 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$1.13 (Each)
Carton
$1.13 (Each)
Standard Packaging
$28.14 (Per 25)
Resources
Images
 
 
R814 - Small Image
 
R814 - Large Image
Attachments
 
 
R814 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Wire Size
8 AWG
Material
TIN PLATED COPPER
Material, Color, and Finish
Color
Silver
Descriptions
Product Type
#8 Bare Ring 1/4" Stud
Features
8 AWG Bare Ring 1/4" Stud - 25 Per Pack
Description
#8 BARE RING 1/4" STUD
extra long description
NSI R8-14 #8 Bare Ring 1/4" Stud
Long Description
8 AWG Bare Ring 1/4" Stud - 25 Per Pack
Special Features
Non-Insulated Ring Terminal 8 AWG - 50 Pack
Additional Information
Number of Terminals
1
Terminal Size
1/4
Manufacturer Information
Brand
NSi
Manufacturers Part Number
R8-14
GTIN
00662381072214
UPC
662381072214
Taxonomies, Classifications, and Categories
Type
Non-Insulated Ring Terminal
Category Description
TERMINALS
Availability
minimum qty
25
Packaging
Weight per each
0.164
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat