R814VBULK - 8-14AWG 1/4"BLT Insltd Ring TRML 250/PK

Nsi

  • $149.65 (Per 100)
  • $1.50 (Each)

  • $149.65 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R814VBULK
Manufacturer
Nsi
Manufacturer's Part Number
R8-14V-BULK
Description
8-14AWG 1/4"BLT Insltd Ring TRML 250/PK
8 Awg Vinyl Insulated Ring 1/4" Stud, 250 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
662381811301 / 6623818113010 / 00662381811301
Weight per unit
0.174 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.50 (Each)
Carton
$149.65 (Per 100)
Resources
Images
 
 
R814VBULK - Small Image
 
R814VBULK - Large Image
Attachments
 
 
R814VBULK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300
Wire Size
8 AWG
Material
Vinyl Insulation
Material, Color, and Finish
Color
Red
Descriptions
Long Description
8 AWG Vinyl Insulated Ring 1/4" Stud, 250 Per Pack
Special Features
Vinyl Insulated Ring Terminal 8 AWG - 250 Pack
Product Type
#8 Vinyl Ring 1/4" Stud-Bulk
Description
8-14AWG 1/4"BLT INSLTD RING TRML 250/PK
extra long description
NSI R8-14V-BULK #8 Vinyl Ring 1/4"
Features
8 AWG Vinyl Insulated Ring 1/4" Stud, 250 Per Pack
Additional Information
Number of Terminals
1
Warranty
1 YEAR
Terminal Size
1/4
Manufacturer Information
Brand
NSi
Manufacturers Part Number
R8-14V-BULK
GTIN
00662381811301
UPC
662381811301
Taxonomies, Classifications, and Categories
Type
Vinyl Insulated Ring Terminal
Category Description
TERMINALS
Availability
minimum qty
100
Packaging
Weight per each
0.174
Carton
100
Uses, Certifications, and Standards
environmental conditions
75°
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat