R838N - #8 Nylon Ring 3/8" Stud

Nsi

  • $70.95 (Per 25)
  • $2.84 (Each)

  • $70.95 (Per 25)

  • $283.78 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R838N
Manufacturer
Nsi
Manufacturer's Part Number
R8-38N
Description
#8 Nylon Ring 3/8" Stud
8 Awg Nylon Insulated Ring 3/8" Stud, 25 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
662381068774 / 00662381068774
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$2.84 (Each)
Carton
$2.84 (Each)
Standard Packaging
$70.94 (Per 25)
Resources
Images
 
 
R838N - Small Image
 
R838N - Large Image
Tech Bulletins
 
 
R838N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Wire Size
8 AWG
Material
Nylon Insulation
Material, Color, and Finish
Color
Red
Descriptions
Description
#8 NYLON RING 3/8" STUD
Long Description
8 AWG Nylon Insulated Ring 3/8" Stud, 25 Per Pack
Special Features
Nylon Insulated Ring Terminal 8 AWG - 50 Pack
Product Type
#8 Nylon Ring 3/8" Stud, 25 Per Pack
extra long description
NSI R8-38N #8 Nylon Ring 3/8" Stud,
Features
8 AWG Nylon Insulated Ring 3/8" Stud, 25 Per Pack
Additional Information
Number of Terminals
1
Terminal Size
3/8
Manufacturer Information
Manufacturers Part Number
R8-38N
Brand
NSi
GTIN
00662381068774
UPC
662381068774
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Ring Terminal
Availability
minimum qty
25
Packaging
Weight per each
0.23
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat