RC58 - Rebar Clamp

Nsi

  • $13.42 (Each)
  • $13.42 (Each)

  • $1,342.24 (Per 100)
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
RC58
Manufacturer
Nsi
Manufacturer's Part Number
RC58
Description
Rebar Clamp
The Nsi RC58 Heavy Duty Rebar Ground Clamp With Adapter and Screw Grips On 5/8" Rebar For Heavy-Duty Wire Grounding In Harsh Outdoor Environments. The Lay-In Style Clamp Allows For Continuous Loop Wiring and Will Fit Conductors In The Range Of 6 Sol to 2/0 STR Additionally, The Stainless-Steel Hardware and Cast Silicon Bronze Clamp Body Are Made From Tough, High-Quality Metals That Provide Durable Performance In The Harshest Outdoor Environments. Ul Listed For Direct Burial, Use This Clamp to Ground Copper
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010926 / 6623810109264 / 00662381010926
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.42 (Each)
Carton
$13.42 (Each)
Resources
Images
 
 
RC58 - Small Image
 
RC58 - Large Image
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
The NSI RC58 Heavy Duty Rebar Ground Clamp with Adapter and Screw grips on 5/8" rebar for heavy-duty wire grounding in harsh outdoor environments. The lay-in style clamp allows for continuous loop wiring and will fit conductors in the range of 6 SOL to 2/0 STR Additionally, the stainless-steel hardware and cast silicon bronze clamp body are made from tough, high-quality metals that provide durable performance in the harshest outdoor environments. UL Listed for direct burial, use this clamp to ground copper
Special Features
5/8 Rebar Clamp
Description
REBAR CLAMP
Product Type
5/8" Rebar Clamp
extra long description
NSI RC58 5/8" REBAR CLAMP
Features
NSI grounding and bonding products rise to the occasion in a wide variety of environments with excellent material quality and flexible designs. These bronze rebar ground clamps offer a convenient and rugged solution for connecting copper conductors to rebar using a lay-in clamp design. Use these ground clamps in any harsh direct bury environment including commercial, industrial, maintenance, pool and spa applications. NSI products are designed to meet or exceed UL 467 requirements for grounding and bonding
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
RC58
Brand
NSi
GTIN
00662381010926
UPC
662381010926
Taxonomies, Classifications, and Categories
Type
Rebar Clamp
Category Description
CABLE & PIPE TRANSITS
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat