S126V - 12-10 Awg Vinyl Insulated Spade #6 Stud

Nsi

  • $45.30 (Per 50)
  • $0.91 (Each)

  • $45.30 (Per 50)

  • $90.59 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
S126V
Manufacturer
Nsi
Manufacturer's Part Number
S12-6V
Description
12-10 Awg Vinyl Insulated Spade #6 Stud
Tin-Plated Copper Spade Terminal Is Insulated With Vinyl and Has An Open Tongue End For Rapid Insertion On The Mounting Screw. Used For Wire Termination In Applications With #6 Stud and 12-10 Awg.
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
662381062901 / 00662381062901
Weight per unit
0.202 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.91 (Each)
Carton
$0.91 (Each)
Standard Packaging
$45.30 (Per 50)
Resources
Images
 
 
S126V - Small Image
 
S126V - Large Image
Tech Bulletins
 
 
S126V - Tech Bulletin
Features
Wire Size
12-10 AWG
Voltage Rating
300V
Material
Copper, PVC
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Descriptions
Description
12-10 AWG VINYL INSULATED SPADE #6 STUD
Long Description
Tin-plated Copper Spade terminal is insulated with vinyl and has an open tongue end for rapid insertion on the mounting screw. Used for wire termination in applications with #6 Stud and 12-10 AWG.
Special Features
Vinyl Insulated Spade Terminal 12-10 AWG - 50 Pack
Product Type
12-10 Bare Locking Spade-Bulk
extra long description
NSI S12-6V 12-10 Bare Locking Spade
Features
12-10 AWG Vinyl Insulated Spade #6 Stud, 50 Per Pack
Additional Information
Terminal Size
# 6
Number of Terminals
1
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
S12-6V
Brand
NSi
GTIN
00662381062901
UPC
662381062901
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Spade Terminal
Availability
minimum qty
50
Packaging
Weight per each
0.202
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
75 C
standard
cULus
Application
Wire Termination
You must have an account to view stock levels
These alternate items can be purchased instead of S126V.
Jump To:

Similar Items

Similar items are close alternatives to S126V, though they may not be 100% alike.

Insulated Vinyl Fork Terminal For Wire Range 12-10 Stud Size #6, Yellow, Caniste...
  • Our Part #: TV106FXV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TV10-6F-XV
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 75 ($46.58) · 900 ($558.90)
TV106FXV - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.32

Per 15

QTY:
Each
Add

* All prices subject to change.