S126VL - 12-10AWG #6STUD Vinyl LCK Spade

Nsi

  • $45.30 (Per 50)
  • $0.91 (Each)

  • $45.30 (Per 50)

  • $90.59 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S126VL
Manufacturer
Nsi
Manufacturer's Part Number
S12-6V-L
Description
12-10AWG #6STUD Vinyl LCK Spade
12-10 Awg, # 6 Stud Vinyl Insulated Locking Spade, 50 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
662381062918 / 00662381062918
Weight per unit
0.204 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.91 (Each)
Carton
$0.91 (Each)
Standard Packaging
$45.30 (Per 50)
Resources
Images
 
 
S126VL - Small Image
 
S126VL - Large Image
Tech Bulletins
 
 
S126VL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
300 V
Material
Vinyl Insulation
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
12-10 Nylon Spade #8 Stud, Bulk
extra long description
NSI S12-6V-L 12-10 Nylon Spade #8 S
Features
12-10 AWG, # 6 Stud Vinyl Insulated Locking Spade, 50 Per Pack
Description
12-10AWG #6STUD VINYL LCK SPADE
Special Features
Vinyl Insulated Locking Spade Terminal 12-10 AWG - 50 Pack
Long Description
12-10 AWG, # 6 Stud Vinyl Insulated Locking Spade, 50 Per Pack
Additional Information
Number of Terminals
1
Terminal Size
# 6
Manufacturer Information
Manufacturers Part Number
S12-6V-L
Brand
NSi
GTIN
00662381062918
UPC
662381062918
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Spade Terminal
Availability
minimum qty
50
Packaging
Weight per each
0.204
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
75 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat