S166N - 16-14 Nylon Spade # 6 Stud

Nsi

  • $134.00 (Per 100)
  • $1.34 (Each)

  • $134.00 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S166N
Manufacturer
Nsi
Manufacturer's Part Number
S16-6N
Description
16-14 Nylon Spade # 6 Stud
16-14 Awg Nylon Insulated Spade #6 Stud, 100 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381063267 / 00662381063267
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.34 (Each)
Carton
$134.00 (Per 100)
Standard Packaging
$134.00 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
S166N - Small Image
 
S166N - Large Image
Tech Bulletins
 
 
S166N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon Insulation
Voltage Rating
600 V
Wire Size
16-14 AWG
Material, Color, and Finish
Color
Blue
Descriptions
Description
16-14 NYLON SPADE # 6 STUD
Extra Long Description
NSI S16-6N 16-14 Awg Nylon Insulate
Features
16-14 AWG Nylon Insulated Spade #6 Stud, 100 Per Pack
Long Description
16-14 AWG Nylon Insulated Spade #6 Stud, 100 Per Pack
Product Type
16-14 Awg Nylon Insulated Spade #6 Stud, 100 Per Pack
Special Features
Nylon Insulated Spade Terminal 16-14 AWG - 100 Pack
Additional Information
Number Of Terminals
1
Terminal Size
# 6
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
S16-6N
GTIN
00662381063267
UPC
662381063267
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Spade Terminal
Availability
Minimum Qty
100
Packaging
Weight per each
0.27
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Wire Termination
Environmental Conditions
105 C
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat