S226VL - 22-18 Vinyl LCK Spade #6stud

Nsi

  • $52.02 (Per 100)
  • $0.52 (Each)

  • $52.02 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S226VL
Manufacturer
Nsi
Manufacturer's Part Number
S22-6V-L
Description
22-18 Vinyl LCK Spade #6stud
22-18 Awg, # 6 Stud Vinyl Insulated Locking Spade, 100 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381062659 / 00662381062659
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.52 (Each)
Carton
$0.52 (Each)
Standard Packaging
$52.02 (Per 100)
Resources
Images
 
 
S226VL - Small Image
 
S226VL - Large Image
Tech Bulletins
 
 
S226VL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-18 AWG
Voltage Rating
300 V
Material
Vinyl Insulation
Material, Color, and Finish
Color
Red
Descriptions
Product Type
22-18 Nylon Locking Spade, 100 Per Pack
extra long description
NSI S22-6V-L 22-18 Nylon Locking Sp
Features
22-18 AWG, # 6 Stud Vinyl Insulated Locking Spade, 100 Per Pack
Description
22-18 VINYL LCK SPADE #6STUD
Long Description
22-18 AWG, # 6 Stud Vinyl Insulated Locking Spade, 100 Per Pack
Special Features
Vinyl Insulated Locking Spade Terminal 22-18 AWG - 100 Pack
Additional Information
Terminal Size
# 6
Number of Terminals
1
Manufacturer Information
Manufacturers Part Number
S22-6V-L
Brand
NSi
GTIN
00662381062659
UPC
662381062659
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Spade Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.16
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
75 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat