SB1408S - 14-8AWG STL Crimp Sleeve

Nsi

  • $12.14 (Per Package)
  • $12.14 (Per Package)

Availability: Currently Out Of Stock

QTY:
Packages
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB1408S
Manufacturer
Nsi
Manufacturer's Part Number
SB1408S
Description
14-8AWG STL Crimp Sleeve
The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
662381402455 / 6623814024556 / 00662381402455
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
Package
Unit
$12.14 (Per Package)
Resources
Images
 
 
SB1408S - Small Image
 
SB1408S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Number of Conductors
1
Poles
1
Wire Size
14-8 AWG
Voltage Rating
600 V
Material, Color, and Finish
Color
Steel
Finish
Steel
Dimensions and Weight
Size
L=.610 - W=.364 - ID=.263
Descriptions
Product Type
Easy Twist Crimp Sleeve Steel 14-8
Description
14-8AWG STL CRIMP SLEEVE
extra long description
NSI SB1408S Easy Twist Crimp Sleeve
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. The steel crimp sleeve wire connector provides a quick, economic and vibration-resistant way to form permanent connections in most applications. Simply twist your wires to form a connection, then slide the sleeve—sometimes called a ground cap—down to the twist and crunch it tight with adjustable pliers or a specialized crimping tool. We designed these brass-plated steel cri
Special Features
Steel Crimp Sleeves - 100 Pcs Blister
Long Description
The Easy-Twist SB1408S 50-Count Pack of Steel Crimp Sleeve Wire Connectors are designed for use on wires in the 14-8 AWG size range. The simple brass-plated sleeve design forms low-resistance connections in a tight space and installs using a specialized crimp tool or adjustable pliers. Use crimp sleeves to permanently connect wires in grounding, uninsulated or small motor applications where vibration resistance is a concern.
Additional Information
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Manufacturers Part Number
SB1408S
Brand
NSi
GTIN
00662381402455
UPC
662381402455
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Crimp Sleeve Wire Connectors
Packaging
Weight per package
0.5
Carton
1
Uses, Certifications, and Standards
standard
UL 486C
environmental conditions
105 C
Temperature Rating
105 C
Application
Splicing Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat