SB1808 - 18-8AWG Cu Crimp Sleeve

Nsi

  • $0.61 (Each)
  • $0.61 (Each)

  • $30.38 (Per 50)

  • $60.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB1808
Manufacturer
Nsi
Manufacturer's Part Number
SB1808
Description
18-8AWG Cu Crimp Sleeve
The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381081216 / 6623810812164 / 00662381081216
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.61 (Each)
Carton
$0.61 (Each)
Standard Packaging
$30.38 (Per 50)
Resources
Images
 
 
SB1808 - Small Image
 
SB1808 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1
amperage rating
600 V
Material, Color, and Finish
Color
Copper
Finish
COPPER
Dimensions and Weight
Depth
.263
Descriptions
Product Type
Easy Twist Crimp Sleeve Copper 18-8
Description
18-8AWG CU CRIMP SLEEVE
extra long description
NSI SB1808 Easy Twist Crimp Sleeve
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. The copper crimp sleeve wire connector provides a quick, economic and vibration-resistant way to form permanent connections in most applications. Simply twist your wires to form a connection, then slide the sleeve—sometimes called a ground cap—down to the twist and crunch it tight with adjustable pliers or a specialized crimping tool. We designed these copper crimp sleeves
Long Description
The Easy-Twist SB1808 50-Count Pack of Copper Crimp Sleeve Wire Connectors are designed for use on wires in the 18-8 AWG size range. The simple sleeve design forms low-resistance connections in a tight space and installs using a specialized crimp tool or adjustable pliers. Use crimp sleeves to permanently connect wires in grounding, uninsulated or small motor applications where vibration resistance is a concern.
Special Features
Copper Crimp Sleeves - 100 Pcs Blister
Additional Information
Warranty
1 YEAR
Wire Type
COPPER
Manufacturer Information
Manufacturers Part Number
SB1808
Brand
NSi
GTIN
00662381081216
UPC
662381081216
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Crimp Sleeve Wire Connectors
Packaging
Weight per each
0.48
Carton
1
Package
50
Uses, Certifications, and Standards
Enclosure
Copper
Application
NSI
standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat