SB1810S - Easy Twist Crimp Sleeve S

Nsi

  • $7.40 (Per 100)
  • $0.07 (Each)

  • $7.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB1810S
Manufacturer
Nsi
Manufacturer's Part Number
SB1810S
Description
Easy Twist Crimp Sleeve S
The Easy-Twist SB1810S 100-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-10 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
662381402448 / 6623814024488 / 00662381402448
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.07 (Each)
Carton
$7.40 (Per 100)
Resources
Images
 
 
SB1810S - Small Image
 
SB1810S - Large Image
 
SB1810S - Large Image
 
SB1810S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Poles
1
Voltage Rating
600 V
Wire Size
18-10 AWG
Material
Steel
Material, Color, and Finish
Color
Steel
Finish
Steel
Dimensions and Weight
Size
L=.374 - W=.240 - ID=.204
Descriptions
extra long description
NSI SB1810S Easy Twist Crimp Sleeve
Product Type
Easy Twist Crimp Sleeve Steel 18-10
Description
EASY TWIST CRIMP SLEEVE S
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. The steel crimp sleeve wire connector provides a quick, economic and vibration-resistant way to form permanent connections in most applications. Simply twist your wires to form a connection, then slide the sleeve—sometimes called a ground cap—down to the twist and crunch it tight with adjustable pliers or a specialized crimping tool. We designed these brass-plated steel cri
Long Description
The Easy-Twist SB1810S 100-Count Pack of Steel Crimp Sleeve Wire Connectors are designed for use on wires in the 18-10 AWG size range. The simple brass-plated sleeve design forms low-resistance connections in a tight space and installs using a specialized crimp tool or adjustable pliers. Use crimp sleeves to permanently connect wires in grounding, uninsulated or small motor applications where vibration resistance is a concern.
Special Features
Steel Crimp Sleeves - 100 Pcs Blister
Additional Information
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Manufacturers Part Number
SB1810S
Brand
NSi
GTIN
00662381402448
UPC
662381402448
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Crimp Sleeve Wire Connectors
Availability
minimum qty
100
Packaging
Weight per each
0.23
Carton
100
Uses, Certifications, and Standards
environmental conditions
105 C
Temperature Rating
105 C
Application
Splicing Wire
standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat