SB22 - 22-16 Shrink Tube Butt

Nsi

  • $91.25 (Per 25)
  • $3.65 (Each)

  • $91.25 (Per 25)

  • $364.98 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB22
Manufacturer
Nsi
Manufacturer's Part Number
SB22
Description
22-16 Shrink Tube Butt
22-16 Awg Shrink Tube Butt, 25/Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381069832 / 00662381069832
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$3.65 (Each)
Carton
$3.65 (Each)
Standard Packaging
$91.24 (Per 25)
Resources
Images
 
 
SB22 - Small Image
 
SB22 - Large Image
Tech Bulletins
 
 
SB22 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-18 AWG
Voltage Rating
600 V
Material
HEAT SHRINK
Material, Color, and Finish
Color
Red
Descriptions
Long Description
22-16 AWG Shrink Tube Butt, 25/Pack
Special Features
Shrink Tube Butt Connector 22-18 AWG - 25 Pack
Product Type
22-16 Shrink Tube Butt
extra long description
NSI SB22 22-16 Shrink Tube Butt
Features
22-16 AWG Shrink Tube Butt, 25/Pack
Description
22-16 SHRINK TUBE BUTT
Additional Information
Terminal Size
.591 Long
Number of Terminals
1
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
SB22
GTIN
00662381069832
UPC
662381069832
Taxonomies, Classifications, and Categories
Type
Shrink Tube Butt Connector
Category Description
TERMINALS
Availability
minimum qty
25
Packaging
Weight per each
0.082
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat