SC10 - 1/0 Cu Butt Splice

Nsi

  • $6.42 (Each)
  • $6.42 (Each)

  • $320.86 (Per 50)

  • $641.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC10
Manufacturer
Nsi
Manufacturer's Part Number
SC-1/0
Description
1/0 Cu Butt Splice
Standardbarrel TINNEDCOPPERSPLICE1/0 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037060 / 6623810370602 / 00662381037060
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.42 (Each)
Carton
$6.42 (Each)
Standard Packaging
$320.86 (Per 50)
Resources
Images
 
 
SC10 - Small Image
 
SC10 - Large Image
Other Links
 
 
SC10 - Other
Tech Bulletins
 
 
SC10 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Voltage Rating
600 V
Poles
1
Material
Copper
Material, Color, and Finish
Color
Pink
Finish
Tin Plated
Dimensions and Weight
Size
L=1.60 - OD=.520 - ID=.390
Descriptions
extra long description
NSI SC-1/0 CU CMP Splice Short 1/0
Features
StandardBarrel TinnedCopperSplice1/0 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
1/0 CU BUTT SPLICE
Product Type
Cu CMP Splice Short 1/0 Awg
Long Description
StandardBarrel TinnedCopperSplice1/0 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
1/0 AWG (STR) - CU Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
SC-1/0
GTIN
00662381037060
UPC
662381037060
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - CU Splice
Packaging
Weight per each
0.06
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL486
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat