SC4 - #4 Cu Butt Splice

Nsi

  • $5.00 (Each)
  • $5.00 (Each)

  • $500.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC4
Manufacturer
Nsi
Manufacturer's Part Number
SC-4
Description
#4 Cu Butt Splice
Butt Splice Connector, #6 Awg Conductor Size, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Code) Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1 In Overall Length, Compression Terminal, 600 V, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037022 / 6623810370220 / 00662381037022
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.00 (Each)
Carton
$5.00 (Each)
Standard Packaging
$500.23 (Per 100)
Resources
Images
 
 
SC4 - Small Image
 
SC4 - Large Image
 
SC4 - Large Image
Tech Bulletins
 
 
SC4 - Tech Bulletin
Other Links
 
 
SC4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Gray (Code)
Color
Gray
Finish
Tin Plated
Dimensions and Weight
Overall Length
1 in
Size
L=1.00 - OD=.340 - ID=.250
Descriptions
Features
StandardBarrel TinnedCopperSplice4 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
#4 CU BUTT SPLICE
Product Type
Butt Splice Connector
Long Description
Butt Splice Connector, #6 AWG Conductor Size, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Code) Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1 in Overall Length, Compression Terminal, 600 V, 0.03 lb/EA
Short Description
#6 to #4 AWG Butt Splice Connector, Non-Insulated, 1 in L, 600 V
Special Features
Standard Barrel;High Conductivity
extra long description
NSI SC-4 4 AWG Copper Short Barrel
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
#4 AWG
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Terminate;Splice;Tap Power Connectors
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 467;cULus Listed 155027;NEC 310.15
package quantity
100 PK
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
SC-4
sub brand
NSI
GTIN
00662381037022
UPC
662381037022
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - CU Splice
Packaging
Weight
0.03 lb/EA
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
Application
Terminate, Splice, Tap Power Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat