SC500 - 500MCM Cu Butt Splice

Nsi

  • $20.34 (Each)
  • $20.34 (Each)

  • $122.02 (Per 6)

  • $2,033.65 (Per 100)

In-Stock: 82 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC500
Manufacturer
Nsi
Manufacturer's Part Number
SC-500
Description
500MCM Cu Butt Splice
Standardbarrel TINNEDCOPPERSPLICE500MCM Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037145 / 6623810371456 / 00662381037145
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.34 (Each)
Carton
$20.34 (Each)
Standard Packaging
$122.02 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
82
Resources
Images
 
 
SC500 - Small Image
 
SC500 - Large Image
Other Links
 
 
SC500 - Other
Tech Bulletins
 
 
SC500 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=2.50 - OD=1.06 - ID=.830
Descriptions
Description
500MCM CU BUTT SPLICE
Features
StandardBarrel TinnedCopperSplice500MCM Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
StandardBarrel TinnedCopperSplice500MCM Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
500 MCM (STR) - CU Splice
Product Type
500 MCM Copper Short Barrel Splice - Brown
extra long description
NSI SC-500 500 MCM Copper Short Bar
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
SC-500
GTIN
00662381037145
UPC
662381037145
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - CU Splice
Packaging
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 82

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
6 View Store
Palestine
9 View Store

Distribution Centers

Location Stock Available
Denver
9 View Store
Tyler
42 View Store

A-L

Location Stock Available
Gainesville
9 View Store

M-Z

Location Stock Available
Sulphur Springs
7 View Store

* All prices subject to change.

Begin Live Chat