SF122503 - 12-10AWG FML Flag

Nsi

  • $76.20 (Per 100)
  • $0.76 (Each)

  • $76.20 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SF122503
Manufacturer
Nsi
Manufacturer's Part Number
SF12-250-3
Description
12-10AWG FML Flag
12-10 Awg Female Flag, 100 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381065360 / 00662381065360
Weight per unit
0.212 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.76 (Each)
Carton
$0.76 (Each)
Standard Packaging
$76.20 (Per 100)
Resources
Images
 
 
SF122503 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
TIN PLATED COPPER
Material, Color, and Finish
Color
Silver
Descriptions
Product Type
12-10 Female Flag
extra long description
NSI SF12-250-3 12-10 Female Flag
Features
12-10 AWG Female Flag, 100 Per Pack
Description
12-10AWG FML FLAG
Long Description
12-10 AWG Female Flag, 100 Per Pack
Special Features
Non-Insulated Female Flag Terminal 12-10 AWG - 50 Pack
Additional Information
Terminal Size
.250 x .032
Number of Terminals
1
Manufacturer Information
Brand
NSi
Manufacturers Part Number
SF12-250-3
GTIN
00662381065360
UPC
662381065360
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Female Flag Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.212
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat