SLW8 - 1/2 Silcn BRZ Lockwasher

Nsi

  • $3.90 (Each)
  • $3.90 (Each)

  • $97.49 (Per 25)

  • $389.95 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLW8
Manufacturer
Nsi
Manufacturer's Part Number
SLW-8
Description
1/2 Silcn BRZ Lockwasher
Lock Washer, Silicon Bronze Material, 1/2 In (Id) Diameter, 1/2 In Inside, 0.38 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381057846 / 6623810578466 / 00662381057846
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.90 (Each)
Carton
$3.90 (Each)
Standard Packaging
$97.49 (Per 25)
Resources
Images
 
 
SLW8 - Small Image
 
SLW8 - Large Image
 
SLW8 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silicon Bronze
Material, Color, and Finish
Insulation Material
Silicone Bronze
Dimensions and Weight
Diameter
1/2 in (ID)
Descriptions
Description
1/2 SILCN BRZ LOCKWASHER
Product Type
Lock Washer
Long Description
Lock Washer, Silicon Bronze Material, 1/2 in (ID) Diameter, 1/2 in Inside, 0.38 lb
Short Description
Lock Washer, Silicon Bronze, 1/2 in (ID)
extra long description
NSI SLW-8 Bronze Lockwasher 1/2"
Special Features
1/2 Split Lockwasher - 25 Pack
Features
1/2" Bronze Split Lockwasher Corrosion resistance and physical strength combine to provide reliability.
Additional Information
package quantity
25 PK;1 CT
Inside Diameter
1/2 in
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
SLW-8
GTIN
00662381057846
UPC
662381057846
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Silicone Bronze Split Lockwashers
Packaging
Weight
0.38 lb
Weight per each
0.38
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Hardware For Lugs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat