SPM26L - #2 SVC Post Conn

Nsi

  • $76.69 (Each)
  • $76.69 (Each)

  • $920.33 (Per 12)

  • $7,669.43 (Per 100)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPM26L
Manufacturer
Nsi
Manufacturer's Part Number
SPM-26L
Description
#2 SVC Post Conn
Service Post Connector - Two Wire Type 4-1/0 Awg Service Post Connectors Is Used For Connecting One or Two Conductors. Made From High Copper Content Hard-Drawn Rod. Lay-In Feature Makes Them Excellent For Continuous Loop Grounding and Bonding. Used to Ground to Bar or Plate. Suitable For Direct Burial In Earth or Concrete.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381021151 / 6623810211516 / 00662381021151
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.69 (Each)
Carton
$76.69 (Each)
Standard Packaging
$920.33 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
SPM26L - Small Image
 
SPM26L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
4 SOL - 1/0 STR
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Color
Copper
Finish
COPPER
Housing Material
Copper
Dimensions and Weight
Size
Stud=1/2 x 13-1 1/4 - Hex Nut=3/4 x 16
Descriptions
Description
#2 SVC POST CONN
Product Type
Service Post Two Wire 4-1/0 Awg
Long Description
Service Post Connector - Two Wire Type 4-1/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Special Features
4 SOL-1/0 STR - 12 Pack
extra long description
NSI SPM-26L Service Post Two Wire 4
Features
Service Post Connector - Two Wire Type 4-1/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Manufacturers Part Number
SPM-26L
Brand
NSi
GTIN
00662381021151
UPC
662381021151
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Service Post Connectors
Packaging
Weight per each
0.36
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
1 View Store

* All prices subject to change.

Begin Live Chat