SPM26L - #2 SVC Post Conn

Nsi

  • $64.34 (Each)
  • $64.34 (Each)

  • $772.12 (Per 12)

  • $6,434.32 (Per 100)
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
SPM26L
Manufacturer
Nsi
Manufacturer's Part Number
SPM-26L
Description
#2 SVC Post Conn
Service Post Connector - Two Wire Type 4-1/0 Awg Service Post Connectors Is Used For Connecting One or Two Conductors. Made From High Copper Content Hard-Drawn Rod. Lay-In Feature Makes Them Excellent For Continuous Loop Grounding and Bonding. Used to Ground to Bar or Plate. Suitable For Direct Burial In Earth or Concrete.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381021151 / 6623810211516 / 00662381021151
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.34 (Each)
Carton
$64.34 (Each)
Standard Packaging
$772.12 (Per 12)
Resources
Images
 
 
SPM26L - Small Image
 
SPM26L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
4 SOL - 1/0 STR
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Copper
Finish
COPPER
Dimensions and Weight
Size
Stud=1/2 x 13-1 1/4 - Hex Nut=3/4 x 16
Descriptions
Description
#2 SVC POST CONN
Product Type
Service Post Two Wire 4-1/0 Awg
extra long description
NSI SPM-26L Service Post Two Wire 4
Features
Service Post Connector - Two Wire Type 4-1/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Long Description
Service Post Connector - Two Wire Type 4-1/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Special Features
4 SOL-1/0 STR - 12 Pack
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Manufacturers Part Number
SPM-26L
Brand
NSi
GTIN
00662381021151
UPC
662381021151
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Service Post Connectors
Packaging
Weight per each
0.36
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SPM26L.
Jump To:

Cross Referenced

These items are similar to SPM26L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C25B1 Burndy 00781810257357
K2C25 Burndy 00781810257302
DGM10L DOSSERT n/a
DGM-10L DOSSERT n/a
BS2-10 Greaves 00784491708002
BS2-10L Greaves n/a
SCS-5 ILSCO 00783669812206
SCS-5A1 ILSCO 00783669812220
SPDL-5 ILSCO 78366923305
90385 Morris 00601986903851
SPM-26L NSi Industries 00662381021151
SP2-1/0L-L Panduit 07498371668
SCS 5A1 Penn-Union 00785037596442
SCS-5 Penn-Union 00785037596428
SCS-5A1 Penn-Union 78503759644
S2P102 Thomas & Betts n/a
SP5DL Thomas & Betts 00783786805310
SP5DS Thomas & Betts 00783786121571
S2P10-2 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat