SPM27L - 2, 2/0 Service Post Connector 1/2 X 1-1/4

Nsi

  • $89.36 (Each)
  • $89.36 (Each)

  • $536.15 (Per 6)

  • $8,935.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPM27L
Manufacturer
Nsi
Manufacturer's Part Number
SPM-27L
Description
2, 2/0 Service Post Connector 1/2 X 1-1/4
Service Post Connector - Two Wire Type 2-2 Awg Service Post Connectors Is Used For Connecting One or Two Conductors. Made From High Copper Content Hard-Drawn Rod. Lay-In Feature Makes Them Excellent For Continuous Loop Grounding and Bonding. Used to Ground to Bar or Plate. Suitable For Direct Burial In Earth or Concrete.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381021168 / 6623810211684 / 00662381021168
Weight per unit
3.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.36 (Each)
Carton
$536.15 (Per 6)
Resources
Images
 
 
SPM27L - Small Image
 
SPM27L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Poles
1
Wire Size
2 SOL - 2 STR
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Copper
Finish
COPPER
Dimensions and Weight
Size
Stud=1/2 x 13-1 1/4 - Hex Nut=7/8 x 14
Descriptions
Description
2, 2/0 SERVICE POST CONNECTOR 1/2 X 1-1/4
Product Type
Service Post Two Wire 2-2 Awg
extra long description
NSI SPM-27L Service Post Two Wire 2
Features
Service Post Connector - Two Wire Type 2-2 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Long Description
Service Post Connector - Two Wire Type 2-2 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Special Features
2 SOL-2 STR - 6 Pack
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
NSi
Manufacturers Part Number
SPM-27L
GTIN
00662381021168
UPC
662381021168
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Service Post Connectors
Packaging
Weight per each
3.12
Carton
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat