SPM27L - 2, 2/0 Service Post Connector 1/2 X 1-1/4

Nsi

  • $89.36 (Each)
  • $89.36 (Each)

  • $536.15 (Per 6)

  • $8,935.85 (Per 100)
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
SPM27L
Manufacturer
Nsi
Manufacturer's Part Number
SPM-27L
Description
2, 2/0 Service Post Connector 1/2 X 1-1/4
Service Post Connector - Two Wire Type 2-2 Awg Service Post Connectors Is Used For Connecting One or Two Conductors. Made From High Copper Content Hard-Drawn Rod. Lay-In Feature Makes Them Excellent For Continuous Loop Grounding and Bonding. Used to Ground to Bar or Plate. Suitable For Direct Burial In Earth or Concrete.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381021168 / 6623810211684 / 00662381021168
Weight per unit
3.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.36 (Each)
Carton
$536.15 (Per 6)
Resources
Images
 
 
SPM27L - Small Image
 
SPM27L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Poles
1
Wire Size
2 SOL - 2 STR
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Copper
Finish
COPPER
Dimensions and Weight
Size
Stud=1/2 x 13-1 1/4 - Hex Nut=7/8 x 14
Descriptions
Description
2, 2/0 SERVICE POST CONNECTOR 1/2 X 1-1/4
Product Type
Service Post Two Wire 2-2 Awg
extra long description
NSI SPM-27L Service Post Two Wire 2
Features
Service Post Connector - Two Wire Type 2-2 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Long Description
Service Post Connector - Two Wire Type 2-2 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Special Features
2 SOL-2 STR - 6 Pack
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
NSi
Manufacturers Part Number
SPM-27L
GTIN
00662381021168
UPC
662381021168
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Service Post Connectors
Packaging
Weight per each
3.12
Carton
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SPM27L.
Jump To:

Similar Items

Similar items are close alternatives to SPM27L, though they may not be 100% alike.

Service Post Connector, #2 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Con...
  • Our Part #: SP6DL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP6DL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($2,687.30) ·
SP6DL - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$107.49

Each

QTY:
Each
Add
Mechanical Grounding Connector, Cable to Flat, 2-2/0 Awg (STR) / 2-3/0 Awg (Sol)...
  • Our Part #: K2C26B1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K2C26B1
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($203.81) ·
K2C26B1 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$203.81

Each

QTY:
Each
Add
Mechanical Grounding Connector, Cable to Flat, 2-2/0 Awg (STR) / 2-3/0 Awg (Sol)...
  • Our Part #: K2C26
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K2C26
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($4,852.25) ·
K2C26 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$194.09

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SPM27L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C26B1 Burndy 00781810257456
K2C26 Burndy 00781810257401
DGM-13L DOSSERT n/a
BS2-20 Greaves 00784491708057
BS2-20L Greaves n/a
SCS-6 ILSCO 00783669812244
SCS-6A1 ILSCO 00783669812268
SPDL-6 ILSCO 78366923306
90386 Morris 00601986903868
SPM-27L NSi Industries 00662381021168
SP2-2/0L-Q Panduit 07498371671
SCS 6A1 Penn-Union 00785037596503
SCS-6 Penn-Union 00785037596480
SCS-6A1 Penn-Union 78503759650
S2P202 Thomas & Betts n/a
SP6DL Thomas & Betts 00783786805334
SL6DS Thomas & Betts n/a
S2P20-2 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat