SPM5L - 1, #2 Service Post Connector 3/8 X 1-1/8

Nsi

  • $43.23 (Each)
  • $43.23 (Each)

  • $518.82 (Per 12)

  • $4,323.47 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPM5L
Manufacturer
Nsi
Manufacturer's Part Number
SPM-5L
Description
1, #2 Service Post Connector 3/8 X 1-1/8
Service Post Connector, #4 Awg (Stranded) Conductor Size, #2 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1-1/8 In (Stud) Overall Length, 600 V Ac, 0.17 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381021045 / 6623810210458 / 00662381021045
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.23 (Each)
Carton
$43.23 (Each)
Standard Packaging
$518.82 (Per 12)
Resources
Images
 
 
SPM5L - Large Image
 
SPM5L - Large Image
Specifications Sheets
 
 
SPM5L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Poles
1
Wire Size
4 STR - 2 STR
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Color
Copper
Finish
COPPER
Dimensions and Weight
Overall Length
1-1/8 in (Stud)
Size
Stud=3/8 x 16-1 1/8 - Hex Nut=5/8 x 18
Descriptions
Product Type
Service Post Connector
Long Description
Service Post Connector, #4 AWG (Stranded) Conductor Size, #2 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1-1/8 in (Stud) Overall Length, 600 V ac, 0.17 lb/EA
Short Description
Service Post Connector, Non-Insulated, 1-1/8 in (Stud), 600 VAC
Special Features
Excellent for Continuous Loop Grounding and Bonding
Description
1, #2 SERVICE POST CONNECTOR 3/8 X 1-1/8
extra long description
NSI SPM-5L Service Post One Wire 4-
Features
Service Post Connector - One Wire Type 2 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Additional Information
Maximum Conductor Size
#2 AWG (Stranded)
For Stud Size
0.375 in x 16
Minimum Conductor Size
#4 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Connecting one or two Conductors;Direct Burial in Earth or Concrete
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486A, 467;cULus Listed
package quantity
12 PK
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
SPM-5L
sub brand
Split Bolts
GTIN
00662381021045
UPC
662381021045
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Service Post Connectors
Packaging
Weight
0.17 lb/EA
Weight per each
0.17
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat