SPM6L - #1/0 SVC Post Conn

Nsi

  • $64.71 (Each)
  • $64.71 (Each)

  • $776.57 (Per 12)

  • $6,471.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SPM6L
Manufacturer
Nsi
Manufacturer's Part Number
SPM-6L
Description
#1/0 SVC Post Conn
Service Post Connector - One Wire Type 1/0 Awg Service Post Connectors Is Used For Connecting One or Two Conductors. Made From High Copper Content Hard-Drawn Rod. Lay-In Feature Makes Them Excellent For Continuous Loop Grounding and Bonding. Used to Ground to Bar or Plate. Suitable For Direct Burial In Earth or Concrete.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381021052 / 6623810210526 / 00662381021052
Weight per unit
2.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.71 (Each)
Carton
$64.71 (Each)
Standard Packaging
$776.57 (Per 12)
Resources
Images
 
 
SPM6L - Small Image
 
SPM6L - Large Image
Features
Number of Conductors
1
Poles
1
Wire Size
6 SOL - 1/0 STR
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Copper
Finish
COPPER
Dimensions and Weight
Size
Stud=1/2 x 13-1 1/4 - Hex Nut=3/4 x 16
Descriptions
Description
#1/0 SVC POST CONN
Product Type
Service Post One Wire 6-1/0 Awg
extra long description
NSI SPM-6L Service Post One Wire 6-
Features
Service Post Connector - One Wire Type 1/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Long Description
Service Post Connector - One Wire Type 1/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Special Features
6 SOL-1/0 STR - 12 Pack
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Manufacturers Part Number
SPM-6L
Brand
NSi
GTIN
00662381021052
UPC
662381021052
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Service Post Connectors
Packaging
Weight per each
2.99
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL486B
Application
Wire Termination
environmental conditions
90 C
Temperature Rating
90 C
You must have an account to view stock levels
These alternate items can be purchased instead of SPM6L.
Jump To:

Cross Referenced

These items are similar to SPM6L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC25 Burndy 781810255650
KC25B1 Burndy 00781810255803
DGN10 DOSSERT n/a
DGN-10L DOSSERT n/a
MSB1/0 FRANKEL n/a
BS1-10 Greaves 00784491707609
BS1-10L Greaves n/a
BS110 Greaves 78449170760
KS10 Hubbell Power Systems 96359318880
KS1/0 Hubbell Power Systems 00096359318880
SPSS-5 ILSCO 783669233353
SSS-5A1 ILSCO 00783669862225
SSS-5 ILSCO 00783669862201
SPSL-5 ILSCO 78366923325
SSS5 ILSCO 78366986220
90373 Morris 00601986903738
SPM6L NSi Industries 00662381021052
SPM-6L NSi Industries 662381021052
SP110L Panduit 74983716432
SP1-1/0L-L Panduit 07498371644
SSS-5 Penn-Union 785037654302
SSS 5A1 Penn-Union 00785037654326
SSS-5A1 Penn-Union 78503765432
SP5SS Thomas & Betts 783786121519
SP18 Thomas & Betts n/a
SP5SL Thomas & Betts 00783786805112
SP10-2 Thomas & Betts n/a
There were no add-on items found for SPM6L.

* All prices subject to change.