SRPE3750 - 3/8"X100' BLK Poly Spiral Wrap

Nsi

  • $108.42 (Per Reel)
  • $108.42 (Per Reel)

Availability: Currently Out Of Stock

QTY:
Reels
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SRPE3750
Manufacturer
Nsi
Manufacturer's Part Number
SRPE-3750
Description
3/8"X100' BLK Poly Spiral Wrap
.375 Black Poly Spiral Wrap
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131604 - Spiral wrapping
UPC/EAN/GTIN
662381096111 / 6623810961114 / 00662381096111
Weight per unit
1.824 (lbs/each)
Price & Packaging
Minimum Order Quantity
Reel
Unit
$108.42 (Per Reel)
Resources
Images
 
 
SRPE3750 - Small Image
 
SRPE3750 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV Polyethylene
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
100
Descriptions
Long Description
.375 Black Poly Spiral Wrap
Special Features
.393 OD-.295 ID - .295-2.36 Bundle Range
Product Type
.375 BLK Poly Spiral Rap
Features
.375 Black Poly Spiral Wrap
extra long description
NSI SRPE-3750 .375 Blk Poly Spiral
Description
3/8"X100' BLK POLY SPIRAL WRAP
Additional Information
Wall Thickness
0.052
minimum bundle diameter
0.295
outside diameter
0.393
Pitch
0.438
Warranty
1 YEAR
maximum bundle diameter
2.36
Manufacturer Information
Brand
NSi
Manufacturers Part Number
SRPE-3750
GTIN
00662381096111
UPC
662381096111
Taxonomies, Classifications, and Categories
Type
Spiral Wrap
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per reel
1.824
Carton
1
Uses, Certifications, and Standards
Application
Wire Retainer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat