SRPE500 - .354-2.36 Spiral Wrap CBL Tie

Nsi

  • $94.92 (Each)
  • $94.92 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SRPE500
Manufacturer
Nsi
Manufacturer's Part Number
SRPE-500
Description
.354-2.36 Spiral Wrap CBL Tie
.500 Poly Spiral Wrap
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131604 - Spiral wrapping
UPC/EAN/GTIN
662381096043 / 6623810960438 / 00662381096043
Weight per unit
2.472 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.92 (Each)
Resources
Images
 
 
SRPE500 - Small Image
 
SRPE500 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyethylene
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
100
Descriptions
extra long description
NSI SRPE-500 .500" Poly Spiral Wrap
Description
.354-2.36 SPIRAL WRAP CBL TIE
Features
.500 Poly Spiral Wrap
Product Type
.500" Poly Spiral Wrap
Long Description
.500 Poly Spiral Wrap
Special Features
.472 OD-.354 ID - .354-2.56 Bundle Range
Additional Information
Wall Thickness
0.062
minimum bundle diameter
0.354
outside diameter
0.472
Pitch
0.563
Warranty
1 YEAR
maximum bundle diameter
2.56
Manufacturer Information
Manufacturers Part Number
SRPE-500
Brand
NSi
GTIN
00662381096043
UPC
662381096043
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Spiral Wrap
Packaging
Weight per each
2.472
Carton
1
Uses, Certifications, and Standards
Application
Wire Retainer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat