SRPE5000 - 1/2"X100' BLK Poly Spiral Wrap

Nsi

  • $113.68 (Per Reel)
  • $113.68 (Per Reel)

Availability: Currently Out Of Stock

QTY:
Reels
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SRPE5000
Manufacturer
Nsi
Manufacturer's Part Number
SRPE-5000
Description
1/2"X100' BLK Poly Spiral Wrap
.500 Black Poly Spiral Wrap
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131604 - Spiral wrapping
UPC/EAN/GTIN
662381096128 / 6623810961282 / 00662381096128
Weight per unit
2.336 (lbs/each)
Price & Packaging
Minimum Order Quantity
Reel
Unit
$113.68 (Per Reel)
Resources
Images
 
 
SRPE5000 - Small Image
 
SRPE5000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV Polyethylene
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
100
Descriptions
Product Type
.500 BLK Poly Spiral Wrap
Features
.500 Black Poly Spiral Wrap
extra long description
NSI SRPE-5000 .500 Blk Poly Spiral
Description
1/2"X100' BLK POLY SPIRAL WRAP
Long Description
.500 Black Poly Spiral Wrap
Special Features
.472 OD-.354 ID - .354-2.56 Bundle Range
Additional Information
Wall Thickness
0.062
minimum bundle diameter
0.354
outside diameter
0.472
Pitch
0.563
Warranty
1 YEAR
maximum bundle diameter
2.56
Manufacturer Information
Brand
NSi
Manufacturers Part Number
SRPE-5000
GTIN
00662381096128
UPC
662381096128
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Spiral Wrap
Packaging
Weight per reel
2.336
Carton
1
Uses, Certifications, and Standards
Application
Wire Retainer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat