STL5006 - Transformer Connector

Nsi

  • $151.43 (Each)
  • $151.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STL5006
Manufacturer
Nsi
Manufacturer's Part Number
STL500-6
Description
Transformer Connector
6 Port Aluminum Dual Rated Transformer Connector 500 MCM - 4 Awg Transformer Connectors Are Made From 6061T-6 Aluminum Alloy. They Are Electro-Tin Plated For Low Contact Resistance. Two Nema 1/2" Holes For Easy Attachment. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381097071 / 6623810970710 / 00662381097071
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.43 (Each)
Resources
Images
 
 
STL5006 - Small Image
 
STL5006 - Large Image
Tech Bulletins
 
 
STL5006 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TRANSFORMER CONNECTOR
Product Type
Transformer Lug (6) 500-2
extra long description
NSI STL500-6 Transformer Lug (6) 50
Long Description
6 Port Aluminum Dual Rated Transformer Connector 500 MCM - 4 AWG Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2" holes for easy attachment. Rated 600 volts.
Features
6 Port Aluminum Dual Rated Transformer Connector 500 MCM - 4 AWG Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2" holes for easy attachment. Rated 600 volts.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
STL500-6
GTIN
00662381097071
UPC
662381097071
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
1.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat