TAC212WL - Chime Kit

Platinum Tools

  • $59.60 (Each)
  • $59.60 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TAC212WL
Manufacturer
Platinum Tools
Manufacturer's Part Number
TAC212WL
Description
Chime Kit
Transformer, 2 Pushbuttonw, White, 120 V Ac, Battery Powered, 4.750 In Length, 2.5 In Width, 7.250 In Height, Screw Mount, 2.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/EAN/GTIN
786261960542 / 7862619605426 / 00786261960542
Weight per unit
2.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.60 (Each)
Resources
Images
 
 
TAC212WL - Small Image
 
TAC212WL - Large Image
 
TAC212WL - Large Image
 
TAC212WL - Large Image
 
TAC212WL - Large Image
 
TAC212WL - Large Image
Other Links
 
 
TAC212WL - Other
Brochures
 
 
TAC212WL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Material, Color, and Finish
Color
White
Housing Material
Thermoplastic
Dimensions and Weight
Length
4.750 in
Width
2.5 in
Height
7.250 in
Size
L=7.250 - W=4.750 - D=2.500
Descriptions
Description
CHIME KIT
Product Type
Transformer
Features
Chime Kit, 7-1/4 Inch Length X 4-3/4 Inch Width X 2-1/2 Inch Depth Size;White Color;16 Volt Ac Chime, (2) Pushbuttons, 10 Volt Amp Transformer Contents;Homes, Apartments, Offices Application;120 Volt Ac Operating Voltage
Short Description
Transformer, Push Button, White, 120 VAC, Screw Mount
Long Description
Transformer, 2 Pushbuttonw, White, 120 V ac, Battery Powered, 4.750 in Length, 2.5 in Width, 7.250 in Height, Screw Mount, 2.2 lb/EA
Special Features
16VAC Chime-2 Push Buttons-10VA Transformer
extra long description
TORK TAC212WL Softing: 226607. Psib
Additional Information
Number of Pushbuttons
2
LIGHTING
Yes
Power Source
Battery
Mounting Type
Screw Mount
package quantity
1 ct
Button Type
Pushbutton
Warranty
1 YEAR
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
TAC212WL
GTIN
00786261960542
UPC
786261960542
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
Chime Kit
Packaging
Weight
2.2 lb/EA
Weight per each
2.21
Carton
1
Uses, Certifications, and Standards
Application
Designed to Operate On Bell Ringing Transformers Or On Batteries
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat