TB309612 - 22-12AWG, 12CKT TRM BLK

Nsi

  • $34.37 (Each)
  • $34.37 (Each)

  • $103.11 (Per 3)
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
TB309612
Manufacturer
Nsi
Manufacturer's Part Number
TB3096-12
Description
22-12AWG, 12CKT TRM BLK
12 Circuit Double Row Terminal Block Terminal Blocks Are Made From Strong Glass-Filled Polyester. Heavy Duty Construction With Corrosion Resistant Terminal Plates Ensures Dependable, Easy Access Multiple Termination Block. Screws Are #8 Stud Size. Rated For 30 Amps and 600 Volts Maximum.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381165107 / 6623811651076 / 00662381165107
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.37 (Each)
Standard Packaging
$103.11 (Per 3)
Resources
Images
 
 
TB309612 - Small Image
 
TB309612 - Large Image
Tech Bulletins
 
 
TB309612 - Tech Bulletin
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
Glass Filled Polyester
Wire Size
22-14 AWG
amperage rating
30 Amp
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L=7.75 - W=1.93 - H=.687
Descriptions
Features
12 Circuit Double Row Terminal Block Terminal blocks are made from strong glass-filled polyester. Heavy duty construction with corrosion resistant terminal plates ensures dependable, easy access multiple termination block. Screws are #8 stud size. Rated for 30 amps and 600 volts maximum.
Description
22-12AWG,12CKT TRM BLK
Product Type
12 Circuit Terminal Block
extra long description
NSI TB3096-12 12 CIRCUIT TERMINAL B
Long Description
12 Circuit Double Row Terminal Block Terminal blocks are made from strong glass-filled polyester. Heavy duty construction with corrosion resistant terminal plates ensures dependable, easy access multiple termination block. Screws are #8 stud size. Rated for 30 amps and 600 volts maximum.
Special Features
30 Amp Double Row Terminal Blocks
Additional Information
Terminal Size
# 8 Stud
Spacing
9/16
Warranty
1 YEAR
Number of Terminals
12
Manufacturer Information
Manufacturers Part Number
TB3096-12
Brand
NSi
GTIN
00662381165107
UPC
662381165107
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Double Row
Packaging
Weight per each
0.79
Carton
1
Package
3
Uses, Certifications, and Standards
Mounting
.225 Mounting Holes
Application
NSI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TB309612.
Jump To:

Cross Referenced

These items are similar to TB309612 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RK226-2 Burndy 00781810024126
89-212 Ideal Industries 783250892129
22032 Morris 00601986220323
22132 Morris 00601986221320
TB3096-12 NSi Industries 00662381165107
38780-0112 Molex n/a
30012 Penn-Union n/a
13-1512 Philmore n/a
15 1612 Penn-Union 00785037105309

* All prices subject to change.

Begin Live Chat