TL10 - 1/0 Copper Mechanical Lug

Nsi

  • $9.77 (Each)
  • $9.77 (Each)

  • $488.30 (Per 50)

  • $976.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TL10
Manufacturer
Nsi
Manufacturer's Part Number
TL1/0
Description
1/0 Copper Mechanical Lug
Terminal Lug, 1/0 Awg (Stranded);#4 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.584 In Overall Length, Screw Terminal, 600 V, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381005724 / 6623810057244 / 00662381005724
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.77 (Each)
Carton
$9.77 (Each)
Standard Packaging
$488.30 (Per 50)
Resources
Images
 
 
TL10 - Large Image
 
TL10 - Large Image
 
TL10 - Large Image
Specifications Sheets
 
 
TL10 - Specification Sheet
Tech Bulletins
 
 
TL10 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.584 in
Descriptions
Features
Copper Terminal Lug 1/0 - 4 AWG Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Product Type
Terminal Lug
Long Description
Terminal Lug, 1/0 AWG (Stranded);#4 AWG (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.584 in Overall Length, Screw Terminal, 600 V, 0.12 lb/EA
Short Description
Terminal Lug, Non-Insulated, 1.584 in Length, 600 V
Special Features
Made of High Copper Alloy;Re-usable
Description
1/0 COPPER MECHANICAL LUG
extra long description
NSI TL1/0 Terminal Lug Copper 1/0-4
Additional Information
Maximum Conductor Size
1/0 AWG (Stranded);#4 AWG (Solid)
For Stud Size
5/16 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Copper Wire
Maximum Voltage Rating
600 V
Standards Met
UL Listed E155274, 486A;cULus Listed
package quantity
50 CT
Manufacturer Information
Brand
Nsi Industries
sub brand
NSI
Manufacturers Part Number
TL1/0
GTIN
00662381005724
UPC
662381005724
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.12 lb/EA
Weight per each
0.12
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat