TL250 - 250MCM Copper Mechanical Lug

Nsi

  • $24.07 (Each)
  • $24.07 (Each)

  • $601.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TL250
Manufacturer
Nsi
Manufacturer's Part Number
TL250
Description
250MCM Copper Mechanical Lug
Terminal Lug, #6 Awg (Stranded) Conductor Size, 250 MCM Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.95 In Overall Length, Screw Terminal, 600 V, 0.23 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381005731 / 6623810057312 / 00662381005731
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.07 (Each)
Standard Packaging
$601.75 (Per 25)
Resources
Images
 
 
TL250 - Small Image
 
TL250 - Large Image
 
TL250 - Large Image
Tech Bulletins
 
 
TL250 - Tech Bulletin
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.95 in
Descriptions
Long Description
Terminal Lug, #6 AWG (Stranded) Conductor Size, 250 MCM Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.95 in Overall Length, Screw Terminal, 600 V, 0.23 lb/EA
Product Type
Terminal Lug
Short Description
Terminal Lug, Non-Insulated, 1.95 in Length, 600 V
Special Features
Made of High Copper Alloy;Re-usable
Description
250MCM COPPER MECHANICAL LUG
Features
Copper Terminal Lug 250 MCM - 1/0 AWG Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
extra long description
NSI TL250 Terminal Lug Copper 250 -
Additional Information
Minimum Conductor Size
#6 AWG (Stranded)
Maximum Conductor Size
250 MCM
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Copper Wire
Maximum Voltage Rating
600 V
Standards Met
UL Listed E155274, 486A;cULus Listed
package quantity
25 CT
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
sub brand
NSI
Manufacturers Part Number
TL250
GTIN
00662381005731
UPC
662381005731
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.23 lb/EA
Weight per each
0.23
Carton
1
Package
25
You must have an account to view stock levels
There were no add-on items found for TL250.

* All prices subject to change.

false