TL4 - #4 Copper Mechanical Lug

Nsi

  • $4.71 (Each)
  • $4.71 (Each)

  • $470.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TL4
Manufacturer
Nsi
Manufacturer's Part Number
TL4
Description
#4 Copper Mechanical Lug
Terminal Lug, #4 Awg (Stranded);#14 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.125 In Overall Length, Screw Terminal, 600 V, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381005717 / 6623810057176 / 00662381005717
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.71 (Each)
Carton
$4.71 (Each)
Standard Packaging
$470.93 (Per 100)
Resources
Images
 
 
TL4 - Small Image
 
TL4 - Large Image
 
TL4 - Large Image
Tech Bulletins
 
 
TL4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.125 in
Descriptions
Features
Copper Terminal Lug 4 - 14 AWG: Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Long Description
Terminal Lug, #4 AWG (Stranded);#14 AWG (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.125 in Overall Length, Screw Terminal, 600 V, 0.03 lb/EA
Short Description
Terminal Lug, Non-Insulated, 1.125 in Length, 600 V
Product Type
Terminal Lug
Special Features
Made of High Copper Alloy;Re-usable
Description
#4 COPPER MECHANICAL LUG
extra long description
NSI TL4 Terminal Lug Copper 4-14
Additional Information
for use with
Copper Wire
Maximum Conductor Size
#4 AWG (Stranded);#14 AWG (Solid)
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Standards Met
UL Listed E155274, 486A;cULus Listed
package quantity
100 CT
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
TL4
sub brand
NSI
Brand
Nsi Industries
GTIN
00662381005717
UPC
662381005717
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.03 lb/EA
Weight per each
0.03
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat