TM0B100P - Terminator Orange/Blue 100PC Pouch

Nsi

  • $13.10 (Per Bag)
  • $13.10 (Per Bag)

Availability: Call for Availability

QTY:
Bags
Quick Specs
Catalog Number
TM0B100P
Manufacturer
Nsi
Manufacturer's Part Number
TM-OB-100P
Description
Terminator Orange/Blue 100PC Pouch
Terminator Orange/Blue Premium Wire Connectors With Steel Springs, Rated For Copper Wire In 22-12 Awg Wire Range. Dual Color Coding Means One Premium Wire Connector Does The Job Of Two Standard Connectors In Most Applications.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381003454 / 6623810034542 / 00662381003454
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
Bag
Unit
$13.10 (Per Bag)
Resources
Images
 
 
TM0B100P - Small Image
 
TM0B100P - Large Image
 
TM0B100P - Large Image
 
TM0B100P - Large Image
Attachments
 
 
TM0B100P - Specification Sheet
Descriptions
Long Description
TERMINATOR Orange/Blue Premium Wire Connectors with Steel Springs, Rated for copper wire in 22-12 AWG Wire Range. Dual color coding means one premium wire connector does the job of two standard connectors in most applications.
Description
TERMINATOR ORANGE/BLUE 100PC POUCH
Product Type
Terminator Orange/Blue 100PC Pouch
extra long description
NSI TM-OB-100P TERMINATOR ORANGE/BL
Features
Terminator Orange/Blue 100pc Pouch
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
TM-OB-100P
Brand
NSi
GTIN
00662381003454
UPC
662381003454
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight per bag
0.275
Carton
1
You must have an account to view stock levels

* All prices subject to change.