TM0B500J - Terminator Orange/Blue 500PC Jar

Nsi

  • $66.19 (Per Jar)
  • $66.19 (Per Jar)

In-Stock: 107 available at other locations ( find a store with stock)

QTY:
Jars
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM0B500J
Manufacturer
Nsi
Manufacturer's Part Number
TM-OB-500J
Description
Terminator Orange/Blue 500PC Jar
Terminator Orange/Blue Premium Wire Connectors With Steel Springs, Rated For Copper Wire In 22-12 Awg Wire Range. Dual Color Coding Means One Premium Wire Connector Does The Job Of Two Standard Connectors In Most Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381003461 / 6623810034610 / 00662381003461
Weight per unit
1.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
Jar
Unit
$66.19 (Per Jar)
Stock Availability
Nacogdoches
0 Jars (Find nearest stock)
All Stores
107 Jars
Resources
Images
 
 
TM0B500J - Small Image
 
TM0B500J - Large Image
 
TM0B500J - Large Image
Attachments
 
 
TM0B500J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TERMINATOR ORANGE/BLUE 500PC JAR
Product Type
Terminator Orange/Blue 500PC Jar
extra long description
NSI TM-OB-500J TERMINATOR ORANGE/BL
Features
Terminator Orange/Blue 500 piece jar
Long Description
TERMINATOR Orange/Blue Premium Wire Connectors with Steel Springs, Rated for copper wire in 22-12 AWG Wire Range. Dual color coding means one premium wire connector does the job of two standard connectors in most applications.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
TM-OB-500J
Brand
NSi
GTIN
00662381003461
UPC
662381003461
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight per jar
1.49
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat