TMTR100P - Terminator Tan/Red 100PC Pouch

Nsi

  • $16.80 (Per Bag)
  • $16.80 (Per Bag)

  • $1,680.00 (Per 100 Bags)

Availability: Call for Availability

QTY:
Bags
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMTR100P
Manufacturer
Nsi
Manufacturer's Part Number
TM-TR-100P
Description
Terminator Tan/Red 100PC Pouch
Terminator Tan/Red Premium Wire Connectors With Steel Springs, Rated For Copper Wire In 18-8 Awg Wire Range. Dual Color Coding Means One Premium Wire Connector Does The Job Of Two Standard Connectors In Most Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381003430 / 6623810034306 / 00662381003430
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
Bag
Unit
$16.80 (Per Bag)
Standard Packaging
$1,680.00 (Per 100 Bags)
Resources
Images
 
 
TMTR100P - Small Image
 
TMTR100P - Large Image
 
TMTR100P - Large Image
 
TMTR100P - Large Image
Attachments
 
 
TMTR100P - Specification Sheet
Other Links
 
 
TMTR100P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Thermoplastic
Material, Color, and Finish
Color
Tan/Red
Finish
Thermoplastic
Dimensions and Weight
Height
1.205
Descriptions
Product Type
Terminator T/R Pouch 100PC
Description
TERMINATOR TAN/RED 100PC POUCH
extra long description
NSI TM-TR-100P Terminator T/R Pouch
Features
Terminator Tan/Red 100pc Pouch
Long Description
TERMINATOR Tan/Red Premium Wire Connectors with Steel Springs, Rated for copper wire in 18-8 AWG Wire Range. Dual color coding means one premium wire connector does the job of two standard connectors in most applications.
Special Features
Flexible Skirt covers over strip and conforms to fit into tight spaces - Fixed precise square wire spring provides secure gripping of conductors - Flame retardant UL 94V-2 thermoplastic shell provides excellent electrical insulation - Zinc-plated spring for low contact resistance
Additional Information
Warranty
1 YEAR
Wire Type
COPPER
Manufacturer Information
Manufacturers Part Number
TM-TR-100P
Brand
NSi
GTIN
00662381003430
UPC
662381003430
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Tan/Red
Packaging
Weight per bag
0.31
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
105
Application
Splicing Wire
standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat