UC104 - 2/0 to 3/4" Rod HD Ground Connector

Nsi

  • $66.38 (Each)
  • $66.38 (Each)

  • $796.56 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UC104
Manufacturer
Nsi
Manufacturer's Part Number
UC-104
Description
2/0 to 3/4" Rod HD Ground Connector
Ground Connector, High Copper Alloy Body;Silicon Bronze (Nut;Lockwasher) Material, 5/8 to 3/4 In Rod Size, 3/8 In Ips Size, #4 to #2/0 Awg Conductor Size, 0.54 LB
Slang Terms

Categories
Line Construction Material - Ground Rods & Grounding System
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381108036 / 6623811080364 / 00662381108036
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.38 (Each)
Carton
$796.56 (Per 12)
Resources
Images
 
 
UC104 - Large Image
 
UC104 - Small Image
 
UC104 - Large Image
Features
Conductor Size
#4 to #2/0 AWG
Material
High Copper Alloy Body;Silicon Bronze (Nut;Lockwasher)
Material, Color, and Finish
Clamp Material
2/0-4 AWG
Insulation Material
Silicon Bronze
Descriptions
Description
2/0 TO 3/4" ROD HD GROUND CONNECTOR
Product Type
Ground Connector
Features
Heavy Duty Ground Conn. 1/2" Rod,1/4" Pipe, Cable Range 2/0-4, UL.
Short Description
Heavy Duty U Bolt Ground Clamp 1 Cond. #4 to #2/0 AWG Conductor Size
Long Description
Ground Connector, High Copper Alloy Body;Silicon Bronze (Nut;Lockwasher) Material, 5/8 to 3/4 in Rod Size, 3/8 in IPS Size, #4 to #2/0 AWG Conductor Size, 0.54 lb
Special Features
5/8 to 3/4 in Rod - 3/8 in Pipe Size
extra long description
NSI UC-104 U Bolt Gnd Clamp 1 Cond
Additional Information
accessory type
Ground Connector
Rod Size
5/8 to 3/4 in
IPS Size
3/8 in
for use with
Grounding Wire
Standards Met
UL MA;UL467
package quantity
12 CT
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
UC-104
GTIN
00662381108036
UPC
662381108036
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Ground Connector For Parrallel Copper Cables
Packaging
Weight
0.54 lb
Weight per each
0.54
Carton
12
Uses, Certifications, and Standards
Application
Grounding Wire
standard
UL467
You must have an account to view stock levels
There were no add-on items found for UC104.

* All prices subject to change.