UC105 - 250MCM to 3/4" Rod HD Ground Connector

Nsi

  • $86.27 (Each)
  • $86.27 (Each)

  • $1,035.24 (Per 12)
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
UC105
Manufacturer
Nsi
Manufacturer's Part Number
UC-105
Description
250MCM to 3/4" Rod HD Ground Connector
Ground Connector, High Copper Alloy Body;Silicon Bronze (Nut;Lockwasher) Material, 5/8 to 3/4 In Rod Size, 3/8 In Ips Size, #2/0 Awg to 250 MCM Conductor Size, 0.56 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
662381108043 / 6623811080432 / 00662381108043
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.27 (Each)
Carton
$1,035.24 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
45
Resources
Images
 
 
UC105 - Small Image
 
UC105 - Large Image
 
UC105 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45

Location search:
These alternate items can be purchased instead of UC105.
Jump To:

Cross Referenced

These items are similar to UC105 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-111-2C3 Anderson n/a
GAR6429 Burndy 00781810238400
GPC3825 DOSSERT n/a
C105 Greaves 00784491251003
GPL-6, GUB-3 ILSCO n/a
GPL-6 ILSCO 78366926210
GUB-3 ILSCO 78366923244
91734 Morris 00601986917346
UC-105 NSi Industries 00662381108043
ABG-0325 O-Z Gedney 00783126008128
GPL-6-Q Panduit 07498360489
GPL 6 Penn-Union 00785037358064
GPL-6 Penn-Union 78503735806
GUV5825 Thomas & Betts 00783786803521

* All prices subject to change.

Begin Live Chat