UC227 - 1-1/2 H-Duty GRND Conn

Nsi

  • $137.73 (Each)
  • $137.73 (Each)

  • $826.38 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UC227
Manufacturer
Nsi
Manufacturer's Part Number
UC-227
Description
1-1/2 H-Duty GRND Conn
Heavy Duty 2 Cable Parallel Ground Connector For 1 1/2IN 250 MCM-2/0 Awg. Pipe Made Of High-Copper-Content Alloy For Grounding to 1/2" - 1" Ground Rods and Ground Pipes From 1/4" - 3 1/2" In Parallel or 90 Degree Position. Suitable For Direct Burial In Earth and Concrete. Nuts and Lockwashers Are Silicon Bronze.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/GTIN
662381108432 / 00662381108432
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.73 (Each)
Standard Packaging
$826.38 (Per 6)
Resources
Images
 
 
UC227 - Small Image
 
UC227 - Large Image
Attachments
 
 
UC227 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
250 MCM - 2/0 AWG
Insulation Material
Silicon Bronze
Descriptions
Description
1-1/2 H-DUTY GRND CONN
Product Type
U Bolt Clamp 2 Cond. 1 1/2 Pipe 250-2/0
Long Description
Heavy Duty 2 Cable Parallel Ground Connector for 1 1/2in 250 MCM-2/0 AWG. Pipe Made of high-copper-content alloy for grounding to 1/2" - 1" ground rods and ground pipes from 1/4" - 3 1/2" in parallel or 90 degree position. Suitable for direct burial in earth and concrete. Nuts and lockwashers are silicon bronze.
Special Features
1 1/2 Pipe Size IN
extra long description
NSI UC-227 U Bolt Clamp 2 Cond. 1 1
Manufacturer Information
Manufacturers Part Number
UC-227
Brand
98010027731
sub brand
Grounding
GTIN
00662381108432
UPC
662381108432
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Ground Connector For Two Parrallel Copper Cables
Packaging
Weight per each
1.03
Carton
1
Package
6
Uses, Certifications, and Standards
Application
POWER FUSE, CLASS J TYPE; 5-3/4 INCH; UL 248-8, CSA, QPL-WF-1814, CE APPROVAL; 600 VAC VOLTAGE RATING; 1-1/2 INCH DIAMETER; 200000 AMPERE (SYMMETRICAL) INTERRUPTING RATING; 200 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; FAST ACTING CHARACTERISTICS
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat