VTB15012 - Vapor Tight Box Mount Fixt 150W

Nsi

  • $49.06 (Each)
  • $49.06 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VTB15012
Manufacturer
Nsi
Manufacturer's Part Number
VTB15012
Description
Vapor Tight Box Mount Fixt 150W
Nsi VTB15012 Box 150W 1/2 " Vaporti
Slang Terms

Suggest a New Term
Categories
Incandescent Hazardous Locatio - Incandescent Vapor Tight Light Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
662381059871 / 00662381059871
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.06 (Each)
Resources
Images
 
 
VTB15012 - Large Image
Other Links
 
 
VTB15012 - Other
Brochures
 
 
VTB15012 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120 VAC
Wattage
150 Watt
Lamp Type
Incandescent
Material, Color, and Finish
Color
Silver
Style
Box Vaportite
fixture material
Die Cast Aluminum
Dimensions and Weight
Length
4
Width
4.125
Height
9
Descriptions
Description
VAPOR TIGHT BOX MOUNT FIXT 150W
Product Type
Box 150W 1/2 " Vaportite
Long Description
NSI VTB15012 BOX 150W 1/2 " VAPORTI
Special Features
Box 150 Watt 1/2 Vaportite
Manufacturer Information
Brand
NSi
Manufacturers Part Number
VTB15012
GTIN
00662381059871
UPC
662381059871
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
Box Vaportite
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Mounting
Box Mount
standard
cULus
Application
Dock-Industrial-Commercial-Indicator-Well-Pit Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat