WC0J - Orn Twist-On Wire Conn 700PC Jar

Nsi

  • Special Order Item
  • $0.00 (Per Jar)

  • $0.00 (Per 700 Jars)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WC0J
Manufacturer
Nsi
Manufacturer's Part Number
WC-O-J
Description
Orn Twist-On Wire Conn 700PC Jar
The Easy-Twist WC-O-J 700-Count Jar Of Standard-Style Orange Wire Connectors Are Designed For Use On Copper Wires In The 22-14 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to Connect
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381140258 / 6623811402586 / 00662381140258
Weight per unit
2.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
Jar
Unit
Special Order Item
Resources
Images
 
 
WC0J - Small Image
 
WC0J - Large Image
 
WC0J - Large Image
 
WC0J - Large Image
 
WC0J - Large Image
Brochures
 
 
WC0J - Brochure
Tech Bulletins
 
 
WC0J - Tech Bulletin
Other Links
 
 
WC0J - Other
 
WC0J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Thermoplastic
Material, Color, and Finish
Color
Orange
Finish
Thermoplastic
Dimensions and Weight
Depth
.197
Height
.866
Descriptions
Product Type
Easy-Twist Orange - LG Jar
extra long description
NSI WC-O-J Easy-Twist Orange - Lg J
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in
Long Description
The Easy-Twist WC-O-J 700-Count Jar of Standard-Style Orange Wire Connectors are designed for use on copper wires in the 22-14 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or anywhere else you need to connect
Special Features
Standard Orange Wire Connector - 700 Pcs Jar
Description
ORN TWIST-ON WIRE CONN 700PC JAR
Additional Information
Warranty
1 YEAR
Wire Type
COPPER
Manufacturer Information
Manufacturers Part Number
WC-O-J
Brand
NSi
GTIN
00662381140258
UPC
662381140258
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Standard Wire Connectors
Packaging
Weight per jar
2.37
Carton
1
Package
700
Uses, Certifications, and Standards
environmental conditions
105 C
Application
Splicing Wire
standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat