WMB21 - Nsi WMB-21 Wire Marker Book(1X

Nsi

  • $28.08 (Each)
  • $28.08 (Each)

  • $280.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WMB21
Manufacturer
Nsi
Manufacturer's Part Number
WMB-21
Description
Nsi WMB-21 Wire Marker Book(1X
Wire Marker Book(1X3 Blank)
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
662381090171 / 6623810901714 / 00662381090171
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.08 (Each)
Standard Packaging
$280.80 (Per 10)
Resources
Images
 
 
WMB21 - Small Image
 
WMB21 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl Impregnatted Cloth
Material, Color, and Finish
Legend Color
Black
Background Color
NSI
Dimensions and Weight
Size
H=6.00 - W=3.25
Descriptions
Description
NSI WMB-21 WIRE MARKER BOOK(1X
Product Type
Wire Marker Book 1X3 Blank
Features
Wire Marker Book(1X3 Blank)
extra long description
NSI WMB-21 Wire Marker Book 1X3 Bla
Special Features
Made with Vinyl Impregnated Cloth, strong adhesive ensures marking will last
Long Description
Wire Marker Book(1X3 Blank)
Additional Information
Number of Pages
10
Legend
1 x 3 Blank (1 x 1 Write on Area)
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
WMB-21
Brand
NSi
GTIN
00662381090171
UPC
662381090171
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Wire Marker Books
Packaging
Weight per each
0.09
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Wire Identification
Temperature Rating
-40 F to 250 F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat