WMB3 - 1-45 Wire Marker Book

Nsi

  • $17.01 (Each)
  • $17.01 (Each)

  • $170.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WMB3
Manufacturer
Nsi
Manufacturer's Part Number
WMB-3
Description
1-45 Wire Marker Book
Pocket Pal Wire Marker Book With Vinyl Impregnated Cloth ND Strong Adhesive For Lasting Labeling. Black Legend On White Background, 450 Wire Markers. Legend: 0-45
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
662381090027 / 6623810900274 / 00662381090027
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.01 (Each)
Standard Packaging
$170.10 (Per 10)
Resources
Images
 
 
WMB3 - Small Image
 
WMB3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl Impregnatted Cloth
Material, Color, and Finish
Legend Color
Black
Background Color
NSI
Dimensions and Weight
Size
H=6.00 - W=3.25
Descriptions
Description
1-45 WIRE MARKER BOOK
Product Type
Wire Marker Book 1-45
extra long description
NSI WMB-3 Wire Marker Book 1-45
Features
Pocket Pal Wire Marker Book with vinyl impregnated cloth nd strong adhesive for lasting labeling. Black legend on white background, 450 wire markers. Legend: 0-45
Long Description
Pocket Pal Wire Marker Book with vinyl impregnated cloth nd strong adhesive for lasting labeling. Black legend on white background, 450 wire markers. Legend: 0-45
Special Features
Made with Vinyl Impregnated Cloth, strong adhesive ensures marking will last
Additional Information
Warranty
1 YEAR
Legend
1-45
Number of Pages
10
Manufacturer Information
Brand
NSi
Manufacturers Part Number
WMB-3
GTIN
00662381090027
UPC
662381090027
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Wire Marker Books
Packaging
Weight per each
0.09
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
-40 F to 250 F
Application
Wire Identification
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat