WRD289 - 3/0 to #3 H Tap Connector

Nsi

  • $7.52 (Each)
  • $7.52 (Each)

  • $188.03 (Per 25)

  • $752.11 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WRD289
Manufacturer
Nsi
Manufacturer's Part Number
WRD289
Description
3/0 to #3 H Tap Connector
Dual Rated Wide Range Tap-Connectors 1-4/0 Awg Dual Rated Wide Range Tap Connectors Are Used For Combinations Of Aluminum and Aluminum-Cooper Conductors. Standard Compression Tools and Dies Install In All Sizes. They Have Formable Ribs to Provide Broader Contact Area. Fold-In Tabs Provide Positive Tab Interlock As Tool Closes. Made From High Strength Aluminum Alloy. All Connectors Are Reversible. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381003355 / 6623810033552 / 00662381003355
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.52 (Each)
Carton
$7.52 (Each)
Standard Packaging
$188.03 (Per 25)
Resources
Images
 
 
WRD289 - Large Image
 
WRD289 - Small Image
Other Links
 
 
WRD289 - Other
Brochures
 
 
WRD289 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0 AWG - 1/0 AWG
Voltage Rating
600V
Material
Aluminum
Material, Color, and Finish
Color
Aluminum
Finish
Aluminum
Descriptions
Description
3/0 TO #3 H TAP CONNECTOR
Features
Dual Rated Wide Range Tap-Connectors 1-4/0 AWG Dual rated wide range tap connectors are used for combinations of aluminum and aluminum-cooper conductors. Standard compression tools and dies install in all sizes. They have formable ribs to provide broader contact area. Fold-in tabs provide positive tab interlock as tool closes. Made from high strength aluminum alloy. All connectors are reversible. Rated 600 Volts.
Product Type
Al Wide Range Connector #1/0-4/0 Awg
Long Description
Dual Rated Wide Range Tap-Connectors 1-4/0 AWG Dual rated wide range tap connectors are used for combinations of aluminum and aluminum-cooper conductors. Standard compression tools and dies install in all sizes. They have formable ribs to provide broader contact area. Fold-in tabs provide positive tab interlock as tool closes. Made from high strength aluminum alloy. All connectors are reversible. Rated 600 Volts.
Special Features
A Groove-2/0 1/0 (ACSR)-3/0 2/0 (STR)-4/0 3/0 (SOL) - B Groove-2 3 4 6 (ACSR)-1 2 3 4 6 (STR)-1 2 3 4 6(SOL)
extra long description
NSI WRD289 Al Wide Range Connector
Additional Information
Tap Size
1 AWG - 6 AWG
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
WRD289
GTIN
00662381003355
UPC
662381003355
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Wide Range Tap Connectors
Packaging
Weight per each
5
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat