WRD359 - 4/0-1AWG Al H-Tap Conn

Nsi

  • $15.67 (Each)
  • $15.67 (Each)

  • $1,567.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WRD359
Manufacturer
Nsi
Manufacturer's Part Number
WRD359
Description
4/0-1AWG Al H-Tap Conn
Dual Rated Wide Range Tap Connectors 4/0-1 Awg Dual Rated Wide Range Tap Connectors Are Used For Combinations Of Aluminum and Aluminum-Cooper Conductors. Standard Compression Tools and Dies Install In All Sizes. They Have Formable Ribs to Provide Broader Contact Area. Fold-In Tabs Provide Positive Tab Interlock As Tool Closes. Made From High Strength Aluminum Alloy. All Connectors Are Reversible. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381003379 / 6623810033798 / 00662381003379
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.67 (Each)
Carton
$15.67 (Each)
Resources
Images
 
 
WRD359 - Small Image
 
WRD359 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Conductor Size
4/0 AWG - 3/0 AWG
Voltage Rating
600V
Material, Color, and Finish
Color
Aluminum
Finish
Aluminum
Descriptions
Product Type
Al Wide Range Connector #4/0-1/0 Awg
extra long description
NSI WRD359 Al Wide Range Connector
Features
Dual Rated Wide Range Tap Connectors 4/0-1 AWG Dual rated wide range tap connectors are used for combinations of aluminum and aluminum-cooper conductors. Standard compression tools and dies install in all sizes. They have formable ribs to provide broader contact area. Fold-in tabs provide positive tab interlock as tool closes. Made from high strength aluminum alloy. All connectors are reversible. Rated 600 Volts.
Description
4/0-1AWG AL H-TAP CONN
Long Description
Dual Rated Wide Range Tap Connectors 4/0-1 AWG Dual rated wide range tap connectors are used for combinations of aluminum and aluminum-cooper conductors. Standard compression tools and dies install in all sizes. They have formable ribs to provide broader contact area. Fold-in tabs provide positive tab interlock as tool closes. Made from high strength aluminum alloy. All connectors are reversible. Rated 600 Volts.
Special Features
A Groove-4/0 3/0 (ACSR)-4/0 3/0 (STR) - B Groove-1 2 3 4 (ACSR)-1 2 3 (STR)-1 (SOL)
Additional Information
Tap Size
1 AWG - 4 AWG
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
WRD359
GTIN
00662381003379
UPC
662381003379
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Wide Range Tap Connectors
Packaging
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat