WRD9 - 1-14AWG Al H Tap

Nsi

  • $3.79 (Each)
  • $3.79 (Each)

  • $378.81 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WRD9
Manufacturer
Nsi
Manufacturer's Part Number
WRD9
Description
1-14AWG Al H Tap
Dual Rated Wide Range Tap Connectors 6-2 Awg Dual Rated Wide Range Tap Connectors Are Used For Combinations Of Aluminum and Aluminum-Cooper Conductors. Standard Compression Tools and Dies Install In All Sizes. They Have Formable Ribs to Provide Broader Contact Area. Fold-In Tabs Provide Positive Tab Interlock As Tool Closes. Made From High Strength Aluminum Alloy. All Connectors Are Reversible. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381003249 / 6623810032494 / 00662381003249
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.79 (Each)
Carton
$3.79 (Each)
Resources
Images
 
 
WRD9 - Small Image
 
WRD9 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
1 AWG - 14 AWG
Voltage Rating
600V
Material
Aluminum
Material, Color, and Finish
Color
Aluminum
Finish
Aluminum
Descriptions
Description
1-14AWG AL H TAP
Product Type
Al Wide Range Connector #1-8 Awg
Long Description
Dual Rated Wide Range Tap Connectors 6-2 AWG Dual rated wide range tap connectors are used for combinations of aluminum and aluminum-cooper conductors. Standard compression tools and dies install in all sizes. They have formable ribs to provide broader contact area. Fold-in tabs provide positive tab interlock as tool closes. Made from high strength aluminum alloy. All connectors are reversible. Rated 600 Volts.
Special Features
A Groove-3 4 6 6 (ACSR) - 2 3 4 (STR) - 1 2 3 4 (SOL) - B Groove- 8 10 12 14 (STR) - 8 10 12 14 (SOL)
Features
Dual Rated Wide Range Tap Connectors 6-2 AWG Dual rated wide range tap connectors are used for combinations of aluminum and aluminum-cooper conductors. Standard compression tools and dies install in all sizes. They have formable ribs to provide broader contact area. Fold-in tabs provide positive tab interlock as tool closes. Made from high strength aluminum alloy. All connectors are reversible. Rated 600 Volts.
extra long description
NSI WRD9 Al Wide Range Connector #1
Additional Information
Warranty
1 YEAR
Tap Size
8 AWG - 14 AWG
Manufacturer Information
Manufacturers Part Number
WRD9
Brand
NSi
GTIN
00662381003249
UPC
662381003249
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Wide Range Tap Connectors
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat