WW716GN - 3/4"X60' GRN GP Vny Tape

Nsi

  • $1.46 (Each)
  • $1.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WW716GN
Manufacturer
Nsi
Manufacturer's Part Number
WW-716-GN
Description
3/4"X60' GRN GP Vny Tape
Warriorwrap WW-716-GN Green Vinyl General Use Electrical Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 7MIL Thick, 60FT Long and Has A Max Temperature Rating Of 176 Degrees. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381367419 / 6623813674196 / 00662381367419
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.46 (Each)
Resources
Images
 
 
WW716GN - Large Image
 
WW716GN - Small Image
 
TAPE - Large Image
 
tape - Small Image
Other Links
 
 
WW716GN - Other
Brochures
 
 
WW716GN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Backing Material
Plasticized Polyvinyl Chloride (PVC)
Color
Green
Dimensions and Weight
Size
Thickness - 7mil - Length-60' - Width 3/4"
Thickness
.007
Width
.750
Length
60
Descriptions
Features
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.For insulating, splicing or marking cables and wires on the jobsite, choose WarriorWrap, available in 12 colors and 3 grades of quality. That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity to hold tight in indoor residential or commer
Description
3/4"X60' GRN GP VNY TAPE
Product Type
Vinyl Electrical Tape 7MIL .75" 60FT GR
extra long description
NSI WW-716-GN Vinyl Electrical Tape
Long Description
WarriorWrap WW-716-GN Green Vinyl General Use Electrical Tape is strong enough for professional environments and gets the job done right the first time, every time. This tape is 7mil thick, 60ft long and has a max temperature rating of 176 degrees. The strong adhesion helps stick to uneven surfaces and keeps the backing in place. Top breaking strength and elasticity make WarriorWrap an excellent choice for splicing, insulating or marking wires.
Special Features
Good Ahesion and Elasticity, All Weather Performance, Great Tensile Strength, Resistant Tto UV, Abrasion and Corrosion, Falme-Retardant.
Additional Information
Warranty
1 YEAR
Tensile Strength
15
adhesion strength
16
Temperature Range
20° - 176°
maximum voltage
600
Manufacturer Information
Manufacturers Part Number
WW-716-GN
Brand
NSi
GTIN
00662381367419
UPC
662381367419
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
GENERAL PURPOSE
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
standard
UL 510
Application
NSI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat