WW716GY - 3/4"X60' Gry GP Vny Tape

Nsi

  • $1.52 (Each)
  • $1.52 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WW716GY
Manufacturer
Nsi
Manufacturer's Part Number
WW-716-GY
Description
3/4"X60' Gry GP Vny Tape
Warriorwrap WW-716-Gy Grey Vinyl General Use Electrical Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 7MIL Thick, 60FT Long and Has A Max Temperature Rating Of 176 Degrees. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381367440 / 6623813674400 / 00662381367440
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.52 (Each)
Resources
Images
 
 
WW716GY - Small Image
 
grey tape - Large Image
 
grey tape - Small Image
 
WW716GY - Large Image
Brochures
 
 
WW716GY - Brochure
Other Links
 
 
WW716GY - Other
Features
Material
Vinyl
Material, Color, and Finish
Color
Grey
Backing Material
Plasticized Polyvinyl Chloride (PVC)
Dimensions and Weight
Thickness
.007
Width
.750
Length
60
Size
Thickness - 7mil - Length-60' - Width 3/4"
Descriptions
Features
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.For insulating, splicing or marking cables and wires on the jobsite, choose WarriorWrap, available in 12 colors and 3 grades of quality. That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity to hold tight in indoor residential or commer
Description
3/4"X60' GRY GP VNY TAPE
Long Description
WarriorWrap WW-716-GY Grey Vinyl General Use Electrical Tape is strong enough for professional environments and gets the job done right the first time, every time. This tape is 7mil thick, 60ft long and has a max temperature rating of 176 degrees. The strong adhesion helps stick to uneven surfaces and keeps the backing in place. Top breaking strength and elasticity make WarriorWrap an excellent choice for splicing, insulating or marking wires.
Special Features
Good Ahesion and Elasticity, All Weather Performance, Great Tensile Strength, Resistant Tto UV, Abrasion and Corrosion, Falme-Retardant.
Product Type
Vinyl Electrical Tape 7MIL .75" 60FT Gy
extra long description
NSI WW-716-GY Vinyl Electrical Tape
Additional Information
Warranty
1 YEAR
Tensile Strength
15
adhesion strength
16
Temperature Range
20° - 176°
maximum voltage
600
Manufacturer Information
Brand
NSi
Manufacturers Part Number
WW-716-GY
GTIN
00662381367440
UPC
662381367440
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
GENERAL PURPOSE
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Application
NSI
standard
UL 510
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with WW716GY.
Jump To:

Frequently Purchased Together

These items are compatible and complement WW716GY, providing enhanced or expanded functionality.

Warriorwrap WW-716-BL Blue Vinyl General Use Electrical Tape Is Strong Enough Fo...
  • Our Part #: WW716BN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WW-716-BN
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.52) ·
WW716BN - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.52

Each

QTY:
Each
Add
Warriorwrap WW-716-or Orange Vinyl General Use Electrical Tape Is Strong Enough ...
  • Our Part #: WW7160R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WW-716-OR
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.52) ·
WW7160R - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.52

Each

QTY:
Each
Add
Warriorwrap WW-716-Yl Yellow Vinyl General Use Electrical Tape Is Strong Enough ...
  • Our Part #: WW716YL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WW-716-YL
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.52) ·
WW716YL - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.52

Each

QTY:
Each
Add
Warriorwrap WW-716-GN Green Vinyl General Use Electrical Tape Is Strong Enough F...
  • Our Part #: WW716GN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WW-716-GN
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.52) ·
WW716GN - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.52

Each

QTY:
Each
Add
Warriorwrap WW-716-WT White Vinyl General Use Electrical Tape Is Strong Enough F...
  • Our Part #: WW716WT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WW-716-WT
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.52) ·
WW716WT - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.52

Each

QTY:
Each
Add
Warriorwrap WW-716-RD Red Vinyl General Use Electrical Tape Is Strong Enough For...
  • Our Part #: WW716RD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WW-716-RD
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.52) ·
WW716RD - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.52

Each

QTY:
Each
Add
Warriorwrap WW-716-BL Blue Vinyl General Use Electrical Tape Is Strong Enough Fo...
  • Our Part #: WW716BL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WW-716-BL
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.52) ·
WW716BL - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.52

Each

QTY:
Each
Add

* All prices subject to change.